SPLIT CORE CT 2000 PRIMARY AMPS, 1% ACCU

Item #: 0674780

Cat #: M080-202

UPC: 782114265178

Company wide:
0 in stock
Documents & Guides
Split Core Current Transformer, 2000A, 1% accuracy, 2.60 x 6.25 in window

Overview

Split Core Current Transformer, 2000A, 1% accuracy, 2.60 x 6.25 in window

Split core AC current sensors have different hole sizes and current ratings to suit any application. Split core models are perfect for retrofits. Output is fixed at the industry standard of 0 to 5A.

Also known as: 782114265178, M080-202, CUTM080202

Specifications

Height: 1.750 in
Height: 1.750 in