Undervoltage Release, 208V @ 60Hz

Item #: 0674772

Cat #: XTPAXUVR208V60H

UPC:

$ 115.20 EA
Company wide:
0 in stock
Documents & Guides
MMP Accessory Undervoltage Release, 208V @ 60Hz

Overview

MMP Accessory Undervoltage Release, 208V @ 60Hz
Also known as: XTPAXUVR208V60H, CUTXTPAXUVR208V60H

Specifications

Mounting: Side
Poles: 1
Volts AC: 208
Mounting: Side
Volts AC: 208
Poles: 1