DUAL ELE 3W MM 200A 2SP

Item #: 0674704

Cat #: MDNCT-2SP

UPC: 078477860700

$ 497.14 EA
Company wide:
0 in stock
Documents & Guides
DUAL ELE 3W MM 200A 2SP

Overview

DUAL ELE 3W MM 200A 2SP

GEN3 Dual Element Mini Meter, 0.1kWh, 3W 120V 200A LCD Module with 2 Split core CTs

Also known as: 078477860700, MDNCT-2SP, LEVMDNCT2SP

Specifications

No Specifications Available