3" Trim Adjustable, Satin Nickel/Black

Item #: 0674680
Cat #: 3009SNBB
UPC: 623961384615
Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Adjustable 35 Degree Gimbal Satin Nickel with Black Baffle

Overview

3 Inch Trim Adjustable 35 Degree Gimbal Satin Nickel with Black Baffle
Adjustable ?ush gimbal trim is designed for use with IC or Non-IC AIRTITE™ 3" Halo small aperture line and low voltage housings. This die-cast trim is available in multiple ?nishes to match interior decor. Adjustable gimbal trim uses MR16 low voltage or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 35° tilt, and –15° reverse tilt and 360° orientation within housing.
Also known as: 623961384615, 3009SNBB, HAL3009SNBB

Specifications

Color: Satin Nickel
Color: Satin Nickel

Customer Reviews

No reviews for this product
(0)