LEV MDNCT-1NC DUAL ELE 3W MM 100A

Item #: 0674636

Cat #: MDNCT-1NC

UPC: 078477860571

$ 250.76 EA
Company wide:
0 in stock
Documents & Guides
LEV MDNCT-1NC DUAL ELE 3W MM

Overview

LEV MDNCT-1NC DUAL ELE 3W MM

GEN3 Dual Element Mini Meter, 0.1kWh, 3W 120V 100A LCD Module without CT

Also known as: 078477860571, MDNCT-1NC, LEVMDNCT1NC

Specifications

No Specifications Available