LEV LOK DECORA 15A SP_T

Item #: 0674560

Cat #: M5691-T

UPC: 078477495520

$ 22.47 EA
Company wide:
0 in stock
Documents & Guides
LEV LOK DECORA 15A SP_T

Overview

LEV LOK DECORA 15A SP_T

Lev-lok Switch, Decora Plus, Framed Rocker, Single Pole. 15A-120/277V, 1/2 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Light Almond. To Be Used With Cat# MSPSW Wiring Modules.

Also known as: 078477495520, M5691-T, LEVM5691T

Specifications

No Specifications Available