Junction Box, NEMA 3, Screw Cover, 10" x 10" x 6"

Item #: 0674543

Cat #: A10106GSC

UPC: 783510490492

$ 243.05 EA
Company wide:
0 in stock
Junction Box, NEMA 3, Screw Cover, No Knockouts, 10 x 10 x 6 Inch, Steel/Gray Polyester Powder Coat

Overview

Junction Box, NEMA 3, Screw Cover, No Knockouts, 10 x 10 x 6 Inch, Steel/Gray Polyester Powder Coat

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510490492, A10106GSC, HOFA10106GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: IP66, NEMA 3
Depth: 6 in
Width: 10 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel