LEV M5633-T LL DECORA 20A 3W

Item #: 0674513

Cat #: M5633-T

UPC: 078477495728

$ 58.72 EA
Company wide:
0 in stock
Documents & Guides
LEV M5633-T LL DECORA 20A 3W

Overview

LEV M5633-T LL DECORA 20A 3W

Lev-Lok Switch, Decora Plus, Framed Rocker, Illuminated, 3-Way. 20A-120/277V 1 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Light Almond. To Be Used With Cat# MSPSW Wiring Modules.

Also known as: 078477495728, M5633-T, LEVM5633T

Specifications

No Specifications Available