Slide Dimmer, 1000W, IllumaTech, White

Item #: 0674426

Cat #: IPI10-1LZ

UPC: 078477282076

$ 69.48 EA
Company wide:
6 in stock
Documents & Guides
IllumaTech Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.

Overview

IllumaTech Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, Color: White.

IllumaTech 1000W Preset Incandescent Dimmer, Single Pole or 3-Way, White/Ivory/Light Almond

Also known as: 078477282076, IPI10-1LZ, LEVIPI101LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond, Ivory, White
Wattage: 1000
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes