LEV LOK DECORA 20A 3W_Y

Item #: 0674396

Cat #: M5623-T

UPC: 078477495469

$ 34.40 EA
Company wide:
0 in stock
Documents & Guides
LEV LOK DECORA 20A 3W_Y

Overview

LEV LOK DECORA 20A 3W_Y

Lev-Lok Switch, Decora Plus, Framed Rocker, 3-Way. 20A-120/277V, 1 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Light Almond. To Be Used With Cat# M3WSW Wiring Modules.

Also known as: 078477495469, M5623-T, LEVM5623T

Specifications

No Specifications Available