Power Cable, 4/3, XLP XHHW, PVC Jacket, 600V

Item #: 0674382

Cat #: HW15700403

UPC:

Company wide:
0 in stock
Documents & Guides
Power Cable, 4 AWG, 3 Conductor, XLP XHHW, PVC/Nylon, 600V

Overview

Power Cable, 4 AWG, 3 Conductor, XLP XHHW, PVC/Nylon, 600V

Flame retardant 600 volt power cable for use in power, control, lighting, and signal circuits in a broad range of commercial and industrial applications. Approved for use in wet or dry locations at 90°C, for installation indoors or outdoors, aerially, in conduits, ducts, cable trays with a messenger. Direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use at 90°C for continuous operation, 130°C for emergency overload conditions, and 250°C for short circuit conditions.*TC-ER rating applies to cables with 3 or more insulated conductors when installed in accordance NEC Article 336.10 (7).

Also known as: HW15700403, HOUHW15700403

Specifications

Gauge: 4 AWG
Conductors: 3
Gauge: 4 AWG
Conductors: 3