8
more

Enclosed NEMA Full Voltage Non-reversing Starter
Item #: 0674379
Cat #: ECN1801CHA
UPC: 782114054376
$ 5497.88 EA
Company wide:
0
in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 0, NEMA Type 1, Indoor, Includes Cpt, Includes Hand/off/auto Selector Switch
Overview
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 0, NEMA Type 1, Indoor, Includes Cpt, Includes Hand/off/auto Selector Switch
Also known as: 782114054376, ECN1801CHA, CUTECN1801CHA
Specifications
| Type: | Combination, Starter, Non-Reversing |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Combination, Starter, Non-Reversing |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |