Heat Exchanger, 230V, 29.5" x 10" x 3.09"

Item #: 0674360

Cat #: XR290826012

UPC: 783510113414

$ 3172.11 EA
Company wide:
0 in stock
Heat Exchanger, 230V, 50/60hz, 29.5 x 10 x 3.09 Inch, Steel/Light Gray

Overview

Heat Exchanger, 230V, 50/60hz, 29.5 x 10 x 3.09 Inch, Steel/Light Gray

nVent Hoffman’s ClimaGuard Indoor Heat Exchangers offer reliable closed-loop cooling while sealing out temperature extremes, dirt, dust, corrosive elements and washdown water. This robust heat exchanger allows efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Indoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface-mounted to an enclosure with no loss of enclosure integrity.

Also known as: 783510113414, XR290826012, HOFXR290826012

Features & Benefits

  • Unique counterflow aluminum core for high-efficiency and high-performance heat transfer, except for the XR20 and XR29-08 which use a modified heat pipe core
  • Streamlined aesthetics with no visible mounting rails; slim design allows for mounting to narrow or shallow enclosures
  • Models for 115 and 230 VAC power input
  • Operating temperature range from -20 F/-29 C to 140 F/60 C
  • Low-carbon mild-steel sheet-metal cover for rugged factory environments
  • Filterless design for low maintenance and easy cleaning
  • Reliable top-quality bearing fans and impellers make these units run quietly and with increased reliability
  • Easy-mount flanges for simple installation
  • Every unit functionally tested before shipping
  • Mounting hardware, gaskets and user manual furnished with the unit

Specifications

Weight: 25 lb
Color: Light Gray
Volts AC: 200
Width: 10 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 29.500 in
Depth: 3.090 in
Weight: 25 lb
Volts AC: 200
Finish: Powder Coated
Height: 29.500 in
Color: Light Gray
Width: 10 in
IP/NEMA Rating: NEMA 12
Depth: 3.090 in