Line Reactor, 208V, 62A, 20HP

Item #: 0674275

Cat #: KDRC22H

UPC:

$ 583.20 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 208V, 62A, 20HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 208V, 62A, 20HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRC22H, TCIKDRC22H

Specifications

Phase: 3
Amps: 62
Volts AC: 208
Phase: 3
Volts AC: 208
Amps: 62