This product may not be available in all locations.

Manual Starter, Switch, 3P, Size 0, Push Button, Open
Item #: 0674259
Cat #: 609-AOW
UPC: 781180208379
Call for price
Company wide:
0
in stock
Documents & Guides
Manual Starter, Switch, Push Button, Size 0, 3-Phase, Open, 200 - 575 Volt AC
Overview
Manual Starter, Switch, Push Button, Size 0, 3-Phase, Open, 200 - 575 Volt AC
Allen-Bradley® Bulletin 609 NEMA manual motor starting switches are designed for use on motor starter installations where remote push button control is not required. Catalog item 609-AOW from Rockwell Automation® is a push button NEMA size 0 manual starter It is an open type without enclosure. And it is three phase.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180208379, 609-AOW, ALB609AOW
Specifications
| Phase: | 3 |
| Horsepower: | 5, 3 |
| Type: | Manual Starter, Pushbutton |
| Mounting: | Surface |
| Phase: | 3 |
| Type: | Manual Starter, Pushbutton |
| Horsepower: | 5, 3 |
| Mounting: | Surface |