LEV LOK DECORA 20A SP G

Item #: 0674213

Cat #: M5621-GY

UPC: 078477495438

$ 24.87 EA
Company wide:
0 in stock
Documents & Guides
LEV LOK DECORA 20A SP G

Overview

LEV LOK DECORA 20A SP G

Lev-Lok Switch, Decora Plus, Framed Rocker, Single Pole. 20A-120/277V , 1 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, Gray. To Be Used With Cat# MSPSW Wiring Modules.

Also known as: 078477495438, M5621-GY, LEVM5621GY

Specifications

No Specifications Available