Universal Strut Strap, 4", EMT/Rigid/IMC, Hot-Dip Galvanized

Item #: 0674030

Cat #: P1121HG

UPC: 786364018638

Call for price
Company wide:
0 in stock
Documents & Guides
Universal Strut Strap, Size: 4 Inch, Material: Steel/Hot Dip Galvanized, For Use With EMT/Rigid/IMC Conduit

Overview

Universal Strut Strap, Size: 4 Inch, Material: Steel/Hot Dip Galvanized, For Use With EMT/Rigid/IMC Conduit
Also known as: 786364018638, P1121HG, PSTP1121HG., Dresser fitting

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in