GMDG HUB

Item #: 0674027

Cat #: GH125G

UPC: 783126245158

$ 62.14 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit

Overview

OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Also known as: 783126245158, GH125G, OZGGH125G

Specifications

Diameter: 1 1/4 in
Material: Iron
Allowable Gauge Range: 4 - 500
Diameter: 1 1/4 in
Allowable Gauge Range: 4 - 500
Material: Iron