100W BR38 Incandescent Lamp, Blue

Item #: 0673996

Cat #: S4428

UPC: 045923044281

Company wide:
0 in stock
100 Watt BR38 Incandescent; Blue; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Blue; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923044281, S4428, SATS4428

Specifications

Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Color: Blue
Wattage: 100
Volts AC: 120
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Color: Blue
Volts AC: 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Dimmable: Yes