Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5"

Item #: 0673968

Cat #: 3516

UPC: 781002141204

$ 1.43 EA
Company wide:
3,500 in stock
Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5 Inch

Overview

Safety Plate, 16 Gauge Steel, Nail-On, 3 x 5 Inch

Steel Safety Plates are affixed to wooden studs to prevent nails, drills, or fasteners from penetrating hidden utility pipes, wire and cable. They are manufactured from carbon steel and zinc plated for corrosion resistance.

Also known as: 781002141204, 3516, DOT3516

Specifications

Width: 3 in
Material: Steel
Length: 5 in
Width: 3 in
Length: 5 in
Material: Steel