
Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray
Item #: 0673806
Cat #: G1.5X3LG6
UPC: 074983545803
$ 9.03 FT
Company wide:
558
in stock
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545803, G1.5X3LG6, PDTG1.5X3LG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |