Heat Shrink Thin VW-1, .38"(9.5mm) Dia

Item #: 0673789

Cat #: HSTTV38-Q

UPC: 074983726455

Call for price
Company wide:
0 in stock
Heat Shrink Thin VW-1, .38"(9.5mm) Dia,Thin wall VW-1 heat shrink on 25 foot reel, .38" (9.5mm) diameter, black cross-linked polyolefin.

Overview

Heat Shrink Thin VW-1, .38"(9.5mm) Dia,Thin wall VW-1 heat shrink on 25 foot reel, .38" (9.5mm) diameter, black cross-linked polyolefin.
Also known as: 074983726455, HSTTV38-Q, PDTHSTTV38Q

Specifications

Length: 25 ft
Color: Black
Diameter: 3/8 in
Length: 25 ft
Diameter: 3/8 in
Color: Black