Heat Shrink, Flame-Retardant, 1/4", Black, 25' Reel

Item #: 0673776

Cat #: HSTTV25-Q

UPC: 074983726448

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Flame-Retardant, 1/4", Black, 25' ReelHeat Shrink, Flame-Retardant, 1/4", Black, 25 Foot Reel, .250" Min. Expanded I.D., .125" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

Overview

Heat Shrink, Flame-Retardant, 1/4", Black, 25' ReelHeat Shrink, Flame-Retardant, 1/4", Black, 25 Foot Reel, .250" Min. Expanded I.D., .125" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Also known as: 074983726448, HSTTV25-Q, PDTHSTTV25Q

Specifications

Length: 25 ft
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 25 ft
Diameter: 1/4 in
Color: Black
Volts AC: 600