
30mm Joystick Operator, 4-Position, 10250T
Item #: 0673773
Cat #: 10250T4515
UPC: 782113310060
$ 694.71 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty Joystick Operator, 4-Positions, Without Latch, Maintained Positions: Up, Down. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty Joystick Operator, 4-Positions, Without Latch, Maintained Positions: Up, Down. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113310060, 10250T4515, CUT10250T4515
Specifications
| Type: | Operator Only, 4 Position, Joy Stick |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Operator Only, 4 Position, Joy Stick |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |