Heat Shrink Thin VW-1, .25"(6.4mm) Dia

Item #: 0673745

Cat #: HSTTV25-D2

UPC: 074983778058

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall VW-1 heat shrink on bulk reel, .25" (6.4mm) diameter, red cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on bulk reel, .25" (6.4mm) diameter, red cross-linked polyolefin.
Also known as: 074983778058, HSTTV25-D2, PDTHSTTV25D2

Specifications

Color: Red
Type: Heat Shrink
Length: 500 ft
Color: Red
Length: 500 ft
Type: Heat Shrink