Heat Shrink Thin VW-1, .25"(6.4mm) Dia,W

Item #: 0673708

Cat #: HSTTV25-D10

UPC: 074983778089

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall VW-1 heat shrink on bulk reel, .25" (6.4mm) diameter, white cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on bulk reel, .25" (6.4mm) diameter, white cross-linked polyolefin.
Also known as: 074983778089, HSTTV25-D10, PDTHSTTV25D10

Specifications

Type: Heat Shrink
Length: 500 ft
Color: White
Type: Heat Shrink
Color: White
Length: 500 ft