Heat Shrink Thin VW-1, .25"(6.4mm) Dia

Item #: 0673662

Cat #: HSTTV25-48-TL

UPC: 074983757299

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall VW-1 heat shrink, .25" (6.4mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.

Overview

Thin wall VW-1 heat shrink, .25" (6.4mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.
Also known as: 074983757299, HSTTV25-48-TL, PDTHSTTV2548TL

Specifications

Type: Heat Shrink
Color: Black
Length: 4 in
Type: Heat Shrink
Length: 4 in
Color: Black