Disc Encl One Dr FS N4X

Item #: 0673630

Cat #: A90XM4020SSN4

UPC: 783510111212

$ 28678.13 EA
Company wide:
0 in stock
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, 90.12x40.25x20.12, SS Type 304

Overview

Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, 90.12x40.25x20.12, SS Type 304

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510111212, A90XM4020SSN4, HOFA90XM4020SSN4

Features & Benefits

  • Disconnect enclosure is designed to house electronic controls
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 40.250 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 90.120 in
Depth: 20.120 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 90.120 in
Width: 40.250 in
Finish: Brushed #4
Depth: 20.120 in