Heat Shrink Thin VW-1, .19"(4.8mm) Dia

Item #: 0673598

Cat #: HSTTV19-M4

UPC: 074983778041

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall VW-1 heat shrink on bulk reel, .19" (4.8mm) diameter, yellow cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on bulk reel, .19" (4.8mm) diameter, yellow cross-linked polyolefin.
Also known as: 074983778041, HSTTV19-M4, PDTHSTTV19M4

Specifications

Type: Heat Shrink
Diameter: 4.800 mm
Color: Yellow
Type: Heat Shrink
Color: Yellow
Diameter: 4.800 mm