Heat Shrink Thin VW-1, .19"(4.8mm) Dia

Item #: 0673579

Cat #: HSTTV19-M2

UPC: 074983907762

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall VW-1 heat shrink on bulk reel, .19" (4.8mm) diameter, red cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on bulk reel, .19" (4.8mm) diameter, red cross-linked polyolefin.
Also known as: 074983907762, HSTTV19-M2, PDTHSTTV19M2

Specifications

Color: Red
Type: Heat Shrink
Diameter: 4.800 mm
Color: Red
Diameter: 4.800 mm
Type: Heat Shrink