Heat Shrink Thin VW-1, .19"(4.8mm) Dia

Item #: 0673540

Cat #: HSTTV19-48-TL

UPC: 074983757282

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin VW-1, .19"(4.8mm) Dia,Thin wall VW-1 heat shrink, .19" (4.8mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.

Overview

Heat Shrink Thin VW-1, .19"(4.8mm) Dia,Thin wall VW-1 heat shrink, .19" (4.8mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.
Also known as: 074983757282, HSTTV19-48-TL, PDTHSTTV1948TL

Specifications

Color: Black
Length: 4 in
Diameter: 4.800 mm
Color: Black
Diameter: 4.800 mm
Length: 4 in