Strut Beam Clamp with U-Bolt, Steel, EG, AA, D, E Strut

Item #: 0673509

Cat #: BC17D000EG

UPC: 782856340188

$ 5.76 EA
Company wide:
80 in stock
Documents & Guides
Beam Clamp with U-Bolt, Flange Thickness: 13/16 in, Material: Steel, Finish: Electro Galvanized.

Overview

Beam Clamp with U-Bolt, Flange Thickness: 13/16 in, Material: Steel, Finish: Electro Galvanized.

Complete with U-bolt and nuts Requires installation in pairs

Also known as: 782856340188, BC17D000EG, CDYBC17D000EG, WINDOW CLAMP

Features & Benefits

  • Complete with U-bolt and nuts
  • Requires installation in pairs

Specifications

Width: 3 in
Material: Steel
Finish: Electrogalvanized
Width: 3 in
Finish: Electrogalvanized
Material: Steel