OMNI 14 THHN/THWN GREEN W/WHT STRP

Item #: 0673471
Cat #: M514ST04
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
OMNI 14 THHN/THWN GREEN W/WHT STRP

Overview

OMNI 14 THHN/THWN GREEN W/WHT STRP
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST04, OMNM514ST04

Specifications

Color: Green/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Color: Green/White
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)