7
more

Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, GFCIEP
Item #: 0673447
Cat #: THQL1120GFEP
UPC: 783164321067
$ 484.46 EA
Company wide:
3
in stock
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protection
Overview
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protection
Also known as: 783164321067, THQL1120GFEP, ABBTHQL1120GFEP
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Family / Style: | Q Line |