Duplex Receptacle, 5 X 5 X 4in 36cu-in A

Item #: 0673443

Cat #: SWB-4PQ-A

UPC: 784149403129

Company wide:
0 in stock
Versatile Power Or Communications Applications, Water Tight Assembly, 1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Gang, Divided, 1 Power And 1 Quad Port, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Al

Overview

Versatile Power Or Communications Applications, Water Tight Assembly, 1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Gang, Divided, 1 Power And 1 Quad Port, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Al
Also known as: 784149403129, SWB-4PQ-A, LEWSWB4PQA

Specifications

Gangs: 2
Material: Aluminum
Gangs: 2
Material: Aluminum