Duplex Receptacle, 2-Gang, Floor Box Assembly

Item #: 0673441

Cat #: SWB-42P-A

UPC: 784149403105

Company wide:
0 in stock
Documents & Guides
2-Gang, Floor Box Assembly, Aluminum, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Aluminum. Includes: (2) Brown Duplex Receptacles (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Caps.

Overview

2-Gang, Floor Box Assembly, Aluminum, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Aluminum. Includes: (2) Brown Duplex Receptacles (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Caps.
Also known as: 784149403105, SWB-42P-A, LEWSWB42PA

Specifications

Gangs: 2
Material: Aluminum
Gangs: 2
Material: Aluminum