Flip Lid Quad Box W/(2) Duplex Outlets

Item #: 0673437

Cat #: SWB-42P-LR

UPC: 784149403075

Company wide:
0 in stock
Documents & Guides
Features: Versatile Power Or Communications Applications, Water Tight Assembly,1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Power, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Brass, Size: 5.00 X5.00 X 4.00in,

Overview

Features: Versatile Power Or Communications Applications, Water Tight Assembly,1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Power, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Brass, Size: 5.00 X5.00 X 4.00in,
Also known as: 784149403075, SWB-42P-LR, LEWSWB42PLR

Specifications

No Specifications Available