Universal Type Tray Hanger, Length: 10", Tray Width: 8"

Item #: 0673419

Cat #: 557430

UPC: 800388003200

$ 21.96 EA
Company wide:
0 in stock
Documents & Guides
Cable Tray Hanger, Universal Type, Length: 10", Tray Width: 8" , Material: Carbon Steel. Finish: Pre-Galvanized

Overview

Cable Tray Hanger, Universal Type, Length: 10", Tray Width: 8" , Material: Carbon Steel. Finish: Pre-Galvanized

Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.

Also known as: 800388003200, 557430, CBFFASU200PG

Specifications

Material: Steel
Length: 8 in
Material: Steel
Length: 8 in