
Fitter 1-60W MED CLSE TO CLG Gray
Item #: 0673327
Cat #: P3408-09
UPC: 785247135042
$ 43.50 EA
Company wide:
0
in stock
A traditional one-light close-to-ceiling fixture featuring a White glass bowl and a Brushed Nickel finish. The fixture is ideal in a bathroom setting or hall/foyer.
Overview
A traditional one-light close-to-ceiling fixture featuring a White glass bowl and a Brushed Nickel finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247135042, P3408-09, PROP340809
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Diameter: | 7 1/2 in |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Diameter: | 7 1/2 in |
| Volts AC: | 120 |
| Wattage: | 60 |
| Standards: | California Proposition 65 |