20A Industrial Grade Decora Receptacle, 5-20R, White

Item #: 0673324

Cat #: M1636-1CW

UPC: 078477747988

$ 22.49 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok® Decora Plus™ Duplex Receptacle , Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, White

Overview

Lev-Lok® Decora Plus™ Duplex Receptacle , Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, White

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477747988, M1636-1CW, LEVM16361CW

Specifications

Volts AC: 120
Amps: 20
Type: Controlled
Color: White
Volts AC: 120
Type: Controlled
Amps: 20
Color: White