Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B

Item #: 0673303

Cat #: HSTTV100-C

UPC: 074983906802

$ 365.60 EA
Company wide:
0 in stock
Thin wall VW-1 heat shrink on 100 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on 100 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.
Also known as: 074983906802, HSTTV100-C, PDTHSTTV100C

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black