Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B

Item #: 0673294

Cat #: HSTTV100-48-LQ

UPC: 074983757336

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 75 pc. package quantity.

Overview

Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 75 pc. package quantity.
Also known as: 074983757336, HSTTV100-48-LQ, PDTHSTTV10048LQ

Specifications

Diameter: 1 in
Color: Black
Length: 4 in
Diameter: 1 in
Length: 4 in
Color: Black