7 ft satin telephone cord plug/fork ends

Item #: 0673288
Cat #: D160
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Modular Line Cord with RJ45 Connector, Round, 24 AWG, 8-Conductor, 8-Position, Stranded Copper, Color: Gray, Length: 7 ft.

Overview

Modular Line Cord with RJ45 Connector, Round, 24 AWG, 8-Conductor, 8-Position, Stranded Copper, Color: Gray, Length: 7 ft.
Also known as: D160, BOSD160

Specifications

Gauge: 24
Length: 7 ft
Material: Copper
Color: Gray
Conductors: 8
Gauge: 24
Material: Copper
Conductors: 8
Length: 7 ft
Color: Gray

Customer Reviews

No reviews for this product
(0)