20A Industrial Grade Decora Receptacle, 5-20R, Black

Item #: 0673258

Cat #: M1636-1CE

UPC: 078477747964

$ 22.49 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus™, One Marked Controlled Outlet, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Modular Terminals, Steel Strap - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus™, One Marked Controlled Outlet, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Modular Terminals, Steel Strap - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477747964, M1636-1CE, LEVM16361CE

Specifications

Color: Black
Amps: 20
Family / Style: Lev-Lok
Color: Black
Family / Style: Lev-Lok
Amps: 20