Rec Panel Mt

Item #: 0673234

Cat #: 279-PM

UPC: 078477327746

$ 48.45 EA
Company wide:
16 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50r, 3p, 4w, Panel Mtg Receptacle, Straight Blade,industrial Grade, Grounding, , Side Wired, Strap, - Black

Overview

50 Amp, 125/250 Volt, NEMA 14-50r, 3p, 4w, Panel Mtg Receptacle, Straight Blade,industrial Grade, Grounding, , Side Wired, Strap, - Black

50A, 125/250V, NEMA 14-50R, 3P, 4W, Panel Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Strap, Black

Also known as: 078477327746, 279-PM, LEV279PM

Specifications

Type: Grounding
Color: Black
Material: Nylon
Type: Grounding
Material: Nylon
Color: Black