Iprox Sensor

Item #: 0673224

Cat #: E59-M12A105C02-D1

UPC: 782116183128

$ 216.03 EA
Company wide:
0 in stock
Documents & Guides
C-h E59-m12a105c02-d1 12mm Iprox Clone Dc No Cable Proximity Sensor

Overview

C-h E59-m12a105c02-d1 12mm Iprox Clone Dc No Cable Proximity Sensor
Also known as: 782116183128, E59-M12A105C02-D1, CUTE59M12A105C02D1

Specifications

Size: 12 mm
Size: 12 mm