3" Trim Shower Light White/Frosted

Item #: 0673212

Cat #: 3008FG

UPC: 623961384837

Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Shower Light White Plastic Trim with Frosted Glass Lens

Overview

3 Inch Trim Shower Light White Plastic Trim with Frosted Glass Lens
Also known as: 623961384837, 3008FG, HAL3008FG

Specifications

Size: 3 in
Color: Frosted, White
Size: 3 in
Color: Frosted, White

Customer Reviews

No reviews for this product
(0)