Contactor, IEC, 12A, 3P, 120VAC Coil, 1NO/0NC Auxiliary Contact, Screw Terminal

Item #: 0673185

Cat #: 100-C12D10

UPC: 662072605370

Call for price
Company wide:
2 in stock
Contactor, IEC, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact, Screw Terminals Line Side

Overview

Contactor, IEC, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact, Screw Terminals Line Side

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12D10 from Rockwell Automation® is a 12 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072605370, 100-C12D10, ALB100C12D10

Specifications

Volts AC Control: 120
Poles: 3
Mounting: DIN Rail, Surface
Amps: 12
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 120
Mounting: DIN Rail, Surface
Volts AC: 600
Poles: 3
Amps: 12
Family / Style: 100-C