Heat Shrink Thin VW-1,.05"(1.2mm) Dia, B

Item #: 0673144

Cat #: HSTTV05-Q

UPC: 074983726394

Call for price
Company wide:
0 in stock
Thin wall VW-1 heat shrink on 25 foot reel, .05" (1.2mm) diameter, black cross-linked polyolefin.

Overview

Thin wall VW-1 heat shrink on 25 foot reel, .05" (1.2mm) diameter, black cross-linked polyolefin.
Also known as: 074983726394, HSTTV05-Q, PDTHSTTV05Q

Specifications

Length: 25 ft
Type: Heat Shrink
Color: Black
Length: 25 ft
Color: Black
Type: Heat Shrink