Lighting Contactor, 2P, NO/NC, 120VAC Coil, Open

Item #: 0673082

Cat #: CR463L11AJA

UPC: 783166621240

$ 433.26 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, 4-Pole, Normally Open/Normally Closed, 120 Volt AC Coil, Open

Overview

Lighting Contactor, 4-Pole, Normally Open/Normally Closed, 120 Volt AC Coil, Open
Also known as: 783166621240, CR463L11AJA, ABBCR463L11AJA

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Amps: 30
Poles: 4
Volts AC Control: 120
Amps: 30
Type: Contactor, Lighting
Poles: 4